Brady™ ANSI Sign: CONFINED SPACE. LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY.

Improve workplace safety with effective signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer: Brady™ 143689

 View more versions of this product

Catalog No. 19-107-835

  Check Availability
Add to Cart

    Specifications

    Temperature Range (English) -40°F to 230°F
    Height (English) 7 in.
    Material Polyester with polyester overlaminate
    Message CONFINED SPACE. LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY.
    Quantity 1/Sign
    Shape Rectangle
    Size (English) 10 in. x 7 in. x 0.01 in.
    Thickness 0.01 in.
    Color Black/red on white
    Width (English) 10 in.
    Mounting Type Self-adhesive
    Finish Laminated

    • Abrasion-resistant and chemical-resistant
    • Brady™ signs feature bright colors, bold text, and intuitive pictographs
    • Highly visible and easily understood

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit