Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign, DANGER: High Voltage. Contact could result in serious shock or death

Provide ready-to-use warning labels for safety in the workplace. Brady™ ANSI Sign, DANGER: High Voltage sign is made of polyester with polyester overlaminate.

$4.35 - $5.10

Specifications

Product Type ANSI Sign
Material Polyester (B-302)
Color Black, Red, White, Yellow
Format Cartridge
Thickness (English) 0.01 in.
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19-109-549 View Documents Brady™
144380
W x H: 5 x 3.5 in. Each for $5.10
Add to cart
 
19-109-555 View Documents Brady™
144386
W x H: 4.5 x 2.25 in. Each for $4.35
Add to cart
 
Description

Description

  • Self-adhesive mounting
  • Abrasion resistant and corrosion resistant
  • Does not include a Write-On Area
Specifications

Specifications

ANSI Sign
Black, Red, White, Yellow
0.01 in.
Acrylic, Cold Temperature, Permanent
Polyester (B-302)
Cartridge
Rectangle
Header: DANGER. Legend: HIGH VOLTAGE CONTACT WILL RESULT IN SERIOUS SHOCK OR DEATH
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit