Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign: DO NOT ENTER. PERMIT-REQUIRED CONFINED SPACE.

Improve workplace safety with non-adhesive mounted signage. The Brady™ Do Not Enter ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer:  Brady™ 143708

 View more versions of this product

Catalog No. 19-107-854


Add to cart

Description

Description

  • Aluminum construction is abrasion-resistant and chemical-resistant
  • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
  • Corner holes provide easy mounting solutions in a variety of environments
Specifications

Specifications

Safety
Not laminated
1/Sign
14 in. x 10 in. x 0.035 in.
10 in.
DO NOT ENTER. PERMIT-REQUIRED CONFINED SPACE.
0.035 in.
Black/red on white
Aluminum
Rectangle
Corner holes
230°F
-40°F
14 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit