Brady™ ANSI Sign: NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY

Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer: Brady™ 143699

 View more versions of this product

Catalog No. 19-107-845

  Check Availability
Add to Cart

    Specifications

    Temperature Range (English) -40°F to 230°F
    Height (English) 10 in.
    Material Aluminum
    Shape Rectangle
    Size (English) 14 in. x 10 in. x 0.035 in.
    Thickness 0.035 in.
    Message NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY
    Quantity 1/Sign
    Color Black/red on white
    Width (English) 14 in.
    Mounting Type Corner holes
    Finish Not laminated

    • Aluminum construction is abrasion-resistant and chemical-resistant
    • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
    • Corner holes provide easy mounting solutions in a variety of environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit