Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ANSI Type R Class 3 Two-Tone Breakaway Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Breathable polyester mesh
- 5 point breakaway
- Hook & Loop closure
- 2 in. two tone tape for optimum visibility
- 2 upper chest pockets with 4 pen pockets
- 2 lower internal pockets
Specifications
Construction | 5 Point Breakaway |
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI/ISEA 107-2015 Class 3 Type R |
Color | Hi-vis Yellow |
Size | Large |
Material | Polyester Mesh |
Length (English) | 28 in. |
Length (Metric) | 71 cm |
Size (English) Chest | 49.5 in. |
No. of Pockets | 4 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction