ANSUL™ Dry Chemicals

Dry chemicals are available to fight Class A, B, C, or D fires

Manufacturer: Ansul Fire 9334

 View more versions of this product

Catalog No. 18-999-1872

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 5 gal.
    Capacity (Metric) 18.92L
    Capacity 5 gal., 18.92L
    For Use With (Application) Class D (Sodium, Potassium, Sodium Potassium Alloy or Magnesium) fires
    Formulation Composed of a salt base plus a polymer for sealing
    Weight (English) 45 lb.
    Weight (Metric) 20.4kg
    Product Type MET-L-X, LITH-X

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit