Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Uniform Technology Coverall Ultimax Grid, White
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics & Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities)
- Coverall
- Ultimax Grid
- Military Collar
- Raglan Sleeves
- Knit Cuffs
- Coil Zipper with Top Snaps
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Small |
Gender | Unisex |
Material | Polyester |
Color | White |
Disposable | Reusable |
Ankle Style | Snap |
Cuff Style | Knit |
Neck Style | Collared |
Closure Type | Zipper |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction