Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Vibration Nylon Gloves with Grain Leather Tool Grip
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Fingerless leather glove with stretchy nylon back
- Soft grain leather palm cover for longer wear
- Impact and shock absorbing VEP padding in the palm, between the thumb, and on the index finger
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
- Provides protection from impact, vibration, and abrasion
- Ideal for use with hand tools and power tools
Specifications
Color | Blue, Yellow |
Disposable | Reusable |
Hand | Specific |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | X-Small |
Sterility | Non-sterile |
Finger Style | Fingerless |
For Use With (Application) | Construction, DIY Home Improvement |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction