Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Anti-Skid Tape Cleat - Grit-Coated Polyester, Solid Color, Black
Grit-Coated Polyester Tape (B-916) from Brady™ is specifically formulated to provide traction on steps, slick floors and egress pathways.
Supplier: Brady™ 78196
Description
- This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive
- Excellent chemical, oil and water resistance
- Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas
- Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C)
- Apply at 50°F (10°C) or higher
Specifications
Black | |
ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22 | |
151.13 mm | |
5.5 in. | |
5.5 in. | |
Polyester |
Blank | |
50 Pk. | |
Anti-Skid Tape | |
0.026 in. | |
Acrylic |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction