Learn More
Brady™ Anti-Skid Tape Roll - Grit-Coated Polyester, Solid Color, Red
Shop All Brady Corporation ProductsDescription
- This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive
- Excellent chemical, oil and water resistance
- Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas
- Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C)
- Apply at 50°F (10°C) or higher
Specifications
Specifications
| Color | Red |
| Width (Metric) | 166.37 mm |
| Width (English) | 4 in. |
| Thickness | 0.026 in. |
| Displayed Text | Blank |
| Length (English) | 60 ft. |
| Packaging Quantity | 60 ft./Roll |
| Certifications/Compliance | ANSI A1264.2-2006,NSFI Certified for High Traction,OSHA 1910.144,OSHA 1910.22 |
| Material | Polyester |
| Adhesive Type | Acrylic |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.