Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Anti-Skid Tape Roll - Grit-Coated Polyester, Solid Color, White

Grit-Coated Polyester Tape (B-916) from Brady™ is specifically formulated to provide traction on steps, slick floors and egress pathways.

Manufacturer:  Brady™ 78187

Catalog No. 19-103-788


Add to cart

Description

Description

  • This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive
  • Excellent chemical, oil and water resistance
  • Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas
  • Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C)
  • Apply at 50°F (10°C) or higher
Specifications

Specifications

ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Roll of 60 Feet
White
Anti-Skid Tape
0.026 in.
168.91 mm
No Text
Safety
Polyester
60 ft.
2 in.
Acrylic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit