Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Anti-Static Nitrile Finger Cots
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Patented nitrile formulation is comfortable with a high level of stretch
- Low extractables result in less contamination from reactive ions
- Helps to eliminate damaging static discharge in a wide variety of applications
- Free of natural latex proteins that may cause allergic reactions
- Uniform thickness with excellent tactile sensitivity
Specifications
Certifications/Compliance | OSHA Standard - 29 CFR 1915.157 |
Applications | Industrial |
Color | White |
Disposable | Yes |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Size | Small |
Show More |