Learn More
Karl Fischer Aqualine™ Matrix K, for Karl Fischer Titration By Volumetry, Fisher Chemical™
$201.65
Specifications
Color | Colorless |
---|---|
Packaging | Amber glass bottle |
Physical Form | Liquid |
Vapor Density | > 1.0 |
MDL Number | 81734 |
Catalog Number | Quantity | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Packaging | Price | Quantity & Availability | |||||
AL2300R-1
|
1 L | Amber glass bottle |
Each
for $201.65
Save 15% Reg :
Case of 4 EA
for $644.65
Save 15% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
- Matrix to be used in conjunction with Complete 5K (US: AL2250R; EU: K/2250R) for high water content analysis of aldehydes and ketones.
Specifications
Colorless | |
Liquid | |
81734 |
Amber glass bottle | |
> 1.0 |
Safety and Handling
DANGER!
Emergency Overview
Causes burns by all exposure routes. May cause central nervous system effects. Possible risk of harm to the unborn child. May form explosive peroxides. Use personal protective equipment. If peroxide formation is suspected, do not open or move container. Use only under a chemical fume hood. Wash off immediately with plenty of water for at least 15 minutes. Immediate medical attention is required. Rinse immediately with plenty of water, also under the eyelids, for at least 15 minutes. Immediate medical attention is required. Move to fresh air. Move to fresh air. If breathing is difficult, give oxygen.
NFPA
Health:3
Flammability:1
Instability:1
DOTInformation : DOT Class 6.1, : Poison
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.