Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Arc H2O FR Hi-Vis Yellow Rain Jacket - Type R Class 2

Arc H2O FR HI-Vis rain jacket type R class 2
$448.00 - $594.00
Specifications
Material | Polyurethane-coated FR Cotton |
---|---|
Color | Flourescent Yellow |
Closure Type | Zipper, Snap |
Certifications/Compliance | Arc Rating: 19 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-2055
![]() |
National Safety Apparel™
R30RL05LG |
Large |
Each for $448.00
|
|
17-001-2056
![]() |
National Safety Apparel™
R30RL052X |
2X-Large |
Each for $491.00
|
|
17-001-2057
![]() |
National Safety Apparel™
R30RL053X |
3X-Large |
Each for $491.00
|
|
17-001-2058
![]() |
National Safety Apparel™
R30RL054X |
4X-Large |
Each for $540.00
|
|
17-001-2059
![]() |
National Safety Apparel™
R30RL055X |
5X-Large |
Each for $594.00
|
|
17-001-2060
![]() |
National Safety Apparel™
R30RL05XL |
X-Large |
Each for $448.00
|
|
17-001-2053
![]() |
National Safety Apparel™
R30RL05SM |
Small |
Each for $448.00
|
|
17-001-2054
![]() |
National Safety Apparel™
R30RL05MD |
Medium |
Each for $448.00
|
|
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2 in. silver reflective trim
- Adjustable cuffs
- Front storm flap with reflective trim
- FR polyurethane is durable and flexible that will not become brittle as it ages
- FR fabric will not melt, drip, or ignite
- Made in the USA
Specifications
Polyurethane-coated FR Cotton | |
Zipper, Snap | |
Welded |
Flourescent Yellow | |
Arc Rating: 19 cal/cm², CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title