Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Arc H2O FR Hi-Vis Yellow Trench Coat - Type R Class 3 Tall
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Arc Rating: 19 cal/cm² (Fluorescent Yellow) | 24 cal/cm² (Fluorescent Orange)
- CAT 2
- Fabric/Material: PU Coated FR Cotton 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
Size | Small |
Material | Polyurethane-coated Cotton |
Color | Flourescent Yellow |
Closure Type | Snap, Zipper |
Certifications/Compliance | Arc Rating: 19 cal/cm² (Fluorescent Yellow); 24 cal/cm² (Fluorescent Orange), CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Seam Type | Welded |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction