Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Revolite 40 Cal Long Coat Kit With Gloves (12)

Flash kit with short coat and bib overall
$2315.00 - $2472.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Olive Green |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1546
![]() |
National Safety Apparel™
KIT4LCLT40SM12 |
Small |
Each for $2,315.00
|
|
|||||
17-001-1551
![]() |
National Safety Apparel™
KIT4LCLT40MD12 |
Medium |
Each for $2,315.00
|
|
|||||
17-001-1556
![]() |
National Safety Apparel™
KIT4LCLT40LG12 |
Large |
Each for $2,315.00
|
|
|||||
17-001-1561
![]() |
National Safety Apparel™
KIT4LCLT40XL12 |
X-Large |
Each for $2,315.00
|
|
|||||
17-001-1566
![]() |
National Safety Apparel™
KIT4LCLT402X12 |
2X-Large |
Each for $2,367.00
|
|
|||||
17-001-1571
![]() |
National Safety Apparel™
KIT4LCLT403X12 |
3X-Large |
Each for $2,367.00
|
|
|||||
17-001-1576
![]() |
National Safety Apparel™
KIT4LCLT404X12 |
4X-Large |
Each for $2,420.00
|
|
|||||
17-001-1581
![]() |
National Safety Apparel™
KIT4LCLT405X12 |
5X-Large |
Each for $2,472.00
|
|
|||||
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 11.2 oz. RevoLite™
- 50% lighter than our standard 40 cal kits
- FR hook and loop closure with drawstring waist
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Olive Green | |
Stitched |
40 cal/cm² | |
FR Hook and Loop | |
RevoLite™ | |
Adjustable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title