Thermo Scientific™ ARCTIC A10B Refrigerated Circulators Available on GSA/VA Contract for Federal Government customers only.

A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and 30L maximum bath volume.

Manufacturer: Thermo Scientific™ 1534108

 View more versions of this product

Catalog No. 13-874-918

  Check Availability
Add to Cart

    Specifications

    Net Weight (English) 97.9 lb.
    Net Weight (Metric) 44.5kg
    Depth (English) Interior 7.9 in.
    Length (Metric) Interior 36.5cm
    Width (English) Interior 11.7 in.
    Width (Metric) Interior 29.7cm
    Temperature Range (Metric) -10° to +100°C
    Height (English) Exterior 18.5 in.
    Height (Metric) Exterior 47.1cm
    Length (Metric) Exterior 91.3cm
    Width (Metric) Exterior 42.9cm
    Safety Class 3/FL
    Temperature Stability 0.02°C
    Thermostat SC150
    Flow Rate (Metric) 17L/min.
    Control SC150
    Volume (English) Max. Bath 0.6 to 1.0 cu. ft.
    Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
    Electrical Requirements 115V 60Hz
    Max. Pressure 300mbar/4.35psi
    Hertz 60Hz
    Depth (Metric) Interior 20cm
    Length (English) Interior 13.4 in.
    Length (English) Exterior 35.9 in.
    Width (English) Exterior 16.9 in.
    Cooling Capacity 250w
    Volume (Metric) Max. Bath 17 to 30L
    Voltage 115V
    Certifications/Compliance CE/ROHS/WEEE

    The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

    Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

    • Robust stainless-steel baths
    • Thermostat can be indexed 90° on all sides of the bath for easy viewing
    • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
    • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
    • Draining port at the front
    • Integrated handles
    • CFC-free refrigerant

    Includes:

    Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord and lid.

    Recommended for:

    • Calibration
    • Bioreactors
    • Rotary Evaporators
    • Condensers
    • Sample/Material Testing
    • Sample/Material Preparation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit