Thermo Scientific™ ARCTIC A24B Refrigerated Circulators Available on GSA/VA Contract for Federal Government customers only.

A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -24° to +200°C and 27L maximum bath volume.

Manufacturer: Thermo Scientific™ 1554248

 View more versions of this product

Catalog No. 13-874-923

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Net Weight (English) 97.9 lb.
    Width (English) Interior 11.7 in.
    Temperature Range (Metric) -10° to +100°C
    Height (Metric) Exterior 47.1cm
    Length (English) Exterior 35.9 in.
    Length (Metric) Exterior 91.3cm
    Width (Metric) Exterior 42.9cm
    Thermostat AC150
    Cooling Capacity 250w
    Flow Rate (Metric) 20L/min.
    Electrical Requirements 115V 60Hz
    Volume (Metric) Max. Bath 17 to 30L
    Voltage 115V
    Net Weight (Metric) 44.5kg
    Depth (English) Interior 7.9 in.
    Depth (Metric) Interior 20cm
    Length (English) Interior 13.4 in.
    Length (Metric) Interior 36.5cm
    Width (Metric) Interior 29.7cm
    Height (English) Exterior 18.5 in.
    Width (English) Exterior 16.9 in.
    Safety Class 3/FL
    Temperature Stability 0.01°C
    Control AC150
    Volume (English) Max. Bath 0.6 to 1.0 cu. ft.
    Dimensions (L x W x H) Exterior 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1cm)
    Max. Pressure 475mbar/6.89psi
    Certifications/Compliance CE/ROHS/WEEE
    Hertz 60Hz

    Thermo Scientific™ A24B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -24° to +200°C and maximum bath volume of 27 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller that meets your specific application needs.

    Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.

    • Robust stainless-steel baths
    • Thermostat can be indexed 90° on all sides of the bath for easy viewing
    • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
    • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
    • Draining port at the front
    • Integrated handles
    • CFC-free refrigerant

    Includes:

    Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

    Recommended for:

    • Calibration
    • Bioreactors
    • Rotary Evaporators
    • Condensers
    • Sample/Material Testing
    • Sample/Material Preparation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit