Thermo Scientific™ ARCTIC A40 Refrigerated Circulator Available on GSA/VA Contract for Federal Government customers only.

A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and 12L maximum bath volume.

Manufacturer: Thermo Scientific™ 1535408

 View more versions of this product

Catalog No. 13-874-228

  Check Availability
Add to Cart

    Specifications

    Net Weight (English) 121.5 lb.
    Net Weight (Metric) 55.2kg
    Depth (English) Interior 8 in.
    Depth (Metric) Interior 20.4cm
    Length (English) Interior 7.2 in.
    Length (Metric) Interior 18.4cm
    Width (English) Interior 6.8 in.
    Width (Metric) Interior 17.3cm
    Temperature Range (Metric) -28° to +150°C
    Height (English) Exterior 29.5 in.
    Height (Metric) Exterior 74.9cm
    Length (English) Exterior 20.4 in.
    Length (Metric) Exterior 51.9cm
    Width (English) Exterior 15.2 in.
    Width (Metric) Exterior 38.5cm
    Safety Class 3 / FL
    Temperature Stability 0.02°C
    Thermostat SC150
    Cooling Capacity 800w
    Flow Rate (Metric) 17L/min.
    Control SC150
    Volume (English) Max. Bath 3.17 gal.
    Dimensions (L x W x H) Exterior 20.4 x 15.2 x 29.5 in. (51.9 x 38.5 x 74.9cm)
    Electrical Requirements 115V 60Hz
    Volume (Metric) Max. Bath 12L
    Voltage 115V
    Max. Pressure 300mbar/4.35psi
    Certifications/Compliance CE/ROHS/WEEE
    Hertz 60Hz

    The Thermo Scientific™ A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

    Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.

    • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
    • Small refrigeration circulators are optimized for small footprint and low noise
    • Robust stainless-steel baths
    • Thermostat can be indexed 90° on all sides of the bath for easy viewing
    • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
    • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
    • Draining port at the front
    • Integrated handles
    • CFC-free refrigerant

    Includes:

    Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

    Recommended for:

    • Calibration
    • Bioreactors
    • Rotary Evaporators
    • Condensers
    • Sample/Material Testing
    • Sample/Material Preparation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit