Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A5B Refrigerated Circulators

A5B refrigerated baths feature a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -5° to +100°C and 20L maximum bath volume.

Manufacturer:  Thermo Scientific™ 1534058

 View more versions of this product

Catalog No. 13-874-917

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Thermo Scientific™ A5B refrigerated baths feature a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -5° to +100°C and maximum bath volume of 20 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller to meet your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, and lid.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Description & Specifications

Specifications

-5° to +100°C
0.41 to 0.72 cu. ft.
115V
CE/ROHS/WEEE
88.9 lb.
7.9 in.
7.5 in.
11.7 in.
18.5 in.
29 in.
16.9 in.
3/FL
SC150
SC150
115V 60Hz
200w
12 to 20L
300mbar/4.35psi
60Hz
40kg
20cm
19cm
29.7cm
47.1cm
73.8cm
42.9cm
0.02°C
17L/min.
29 x 16.9 x 18.5 in. (73.8 x 42.9 x 47.1cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit