Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ARCTIC A28F Refrigerated Circulator

A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -28° to +200°C and 10L maximum bath volume.

Manufacturer:  Thermo Scientific 1544288

 View more versions of this product

Catalog No. 13-875-140

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

The Thermo Scientific™ A28F refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -28° to +200°C and maximum bath volume of 10 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with three different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16x1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Description & Specifications

Specifications

-28 to +100°C
2.64 gal.
115V
CE/ROHS/WEEE
78.3 lb.
3 / FL
SC150L
16.8 x 20.2 x 20.5 in. (42.6 x 51.2 x 52cm)
320w
10L
300mbar/4.35psi
60Hz
35.6kg
0.02°C
17L/min.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit