Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies 5mL Microcentrifuge Tubes

Ideal alternative to 15mL conical tubes when using volumes under 5mL

Manufacturer:  Argos Technologies T2080A

 View more versions of this product

Catalog No. 03-391-274


  Check Availability
Add to cart

Description

Description

Easy-to-open cap allows for single-hand operation without the risk of hand fatigue while still maintaining sample integrity. Produced from medical-grade polypropylene co-polymer, all tubes provide clear viewing of samples.

  • Conical bottom tubes with attached cap
  • Produced in an ISO Class 8 (Class 100,000) clean room; RNase, DNase, pyrogen free
  • Can be safely centrifuged up to 14,000 rpm
  • Autoclavable (121°C for 20 minutes at 15 psi)
  • Suitable for freezing to -90°C (130°F)
  • Frosted marking area
  • Six color (natural, blue, rose, green, yellow or black)
  • Gamma irradiated sterile tubes available in natural; supplied with caps closed

Specifications

Specifications

Easy-to-open cap
ISO Class 8, RNase, DNase, pyrogen-free
5mL
Polypropylene
Sample tagging and identification
Conical
Non-sterile
Yes
Rose
14000xG
Labeling Area
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit