Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Argos Technologies™ Microcentrifuge Tubes - 5 mL
Ideal alternative to 15 mL conical tubes when using volumes under 5 mL
Supplier: Argos Technologies™ MFLX0439553
Description
Easy-to-open cap allows for single-hand operation without the risk of hand fatigue while still maintaining sample integrity. Produced from medical-grade polypropylene co-polymer, all tubes provide clear viewing of samples.
- Conical bottom tubes with attached cap
- Produced in an ISO Class 8 (Class 100,000) clean room; RNase, DNase, pyrogen free
- Can be safely centrifuged up to 14,000 rpm
- Autoclavable (121°C for 20 minutes at 15 psi)
- Suitable for freezing to -90°C (130°F)
- Frosted marking area
- Six color (natural, blue, rose, green, yellow or black)
- Gamma irradiated sterile tubes available in natural; supplied with caps closed
Specifications
Easy-to-open cap | |
ISO Class 8, RNase, DNase, pyrogen-free | |
5 mL | |
Polypropylene | |
Labeling Area | |
Conical |
14000 x g | |
Autoclavable | |
Black | |
Sample tagging and identification | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction