Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Flexirack Pipetting Workstation

Versatile polypropylene rack functions as a pipetting workstation

Manufacturer:  Argos Technologies™ R6003

 View more versions of this product

Catalog No. 03-395-203


Add to cart

Includes: Complete rack system (03-395-208) includes six 1.5mL tube inserts, two 0.5mL tube inserts, two 15mL tube inserts, two 50mL tube inserts, two racks, and two brackets.

Description

Description

Versatile polypropylene rack functions as a pipetting workstation

  • Modular design allows you to create a rack based on your individual requirements
  • Can accommodate tubes from 0.5 to 50mL depending upon which color-coded insert is used
  • Easy-release tabs allow user to quickly change inserts for multiple applications
  • Tiered rack design permits simultaneous viewing of all tubes
  • Small 10 x 5 x 3 in. (25.4 x 12.7 x 7.6cm) footprint and high-tube capacity maximize valuable laboratory space

Order Info

Rack can be purchased individually or as a set of two to double tube storage capacity. Disposable polystyrene basin inserts are also available.

Specifications

Specifications

No
FlexiRack pipetting workstation
Polypropylene
5/Pk.
Red
0.5mL Tubes
12
Tube Insert for 12 x 0.5mL tubes (Red)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit