Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Argos Technologies Nova Microcinerator
Burner assembly can be adjusted to five different positions for improved user comfort
$911.00
Specifications
Certifications/Compliance | UL, CSA, CE |
---|---|
For Use With (Application) | Protects laboratory technicians from dangerous gases, flames and splatter |
Temperature (English) | 1500°F |
Temperature (Metric) | 815°C |
Catalog Number | Voltage | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Voltage | Price | Quantity & Availability | ||||||
03-391-190
|
120V |
Each for $911.00
|
|
03-391-191
|
220V |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Burner assembly can be adjusted to five different positions for improved user comfort
- Unit sterilizes metal inoculating loops or needles in five to seven seconds, after reaching optimum sterilization temperature of 815°C (1500°F)
- Infrared heat inside a ceramic tube eliminates the need for dangerous gases and flames, as well as the aerosaling of microorganisms
- Stainless-steel cowl protects the heating element
- Suction cup feet secure the base from moving or tipping
Certifications
UL listed, CSA approved, CE approved
Specifications
UL, CSA, CE | |
Protects laboratory technicians from dangerous gases, flames and splatter | |
1500°F | |
815°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title