Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies Omega Single-Channel Pipet Controller

Combines single-handed pipetting with fast, precise liquid dispensing

Manufacturer:  Argos Technologies P5018

 View more versions of this product

Catalog No. 03-391-254

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Replaceable/rechargeable 7.2V lithium-ion battery

Description

Description

  • Available in six colors
  • Lightweight (190g), ergonomic design
  • Aspirating and dispensing speeds can be continuously adjusted using the thumb dial
  • Touch-sensitive contoured buttons enable precise filling and dispensing with one hand
  • Compact design — ideal for pipetting liquids in confined spaces
  • LED display indicates battery strength and when to recharge
  • 45µm hydrophobic filter located in the autoclavable nosecone prevents overfilling and contamination
  • Accepts glass or plastic pipets from 1 to 100mL

Specifications

Specifications

Yes
LED
Ergonomic
Variable
45μm
2 Years
190g
Pipettor
1 to 100mL
Lithium-ion
For pipetting liquids in confined spaces
Rechargeable 7.2V lithium ion battery
1Each
6.5V
6.7 oz.
Clear
1 to 100mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit