Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Argos Technologies™ PTFE Syringe Filter
Resistant to most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids
$64.75
Specifications
Color | Opaque White |
---|---|
Material | PTFE |
Sterility | Non-sterile |
For Use With (Application) | Lab filtration |
Type | Syringe Filter |
Catalog Number | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Quantity | Price | Quantity & Availability | ||||||
13-311-399
|
10 |
Pack of 10 for $64.75
|
|
13-311-398
|
1 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Ideal for sterilization of gas and alcohols, cleaning acids, alkalis, and organic solvents
- Works well for venting
- Use with aggressive chemicals
- Barbed-Threaded
- 0.45 µm
- 50 mm diameter
Specifications
Opaque White | |
Non-sterile | |
Syringe Filter | |
76.2 mm |
PTFE | |
Lab filtration | |
5000 mL | |
50 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title