Sartorius™ arium™ advance RO Type 3 Reverse Osmosis Water Systems

Provide Type 3 reverse osmosis water of the highest quality with the Sartorius™ arium™ advance RO Type 3 Reverse Osmosis Water System.

Manufacturer: Sartorius™ H2ORO3B

 View more versions of this product

Catalog No. 15-555-523

  Check Availability
Add to Cart

    Specifications

    Product Water Type Type 3
    Height (English) 19.7 in.
    Height (Metric) 50cm
    Width (English) 13.7 in.
    Width (Metric) 35cm
    Resistivity Less than0.05 Product water
    Voltage 100/240V
    Hertz 50/60Hz
    Temperature Range (English) 35.6 to 95°F
    Temperature Range (Metric) 2 to 35°C
    Contaminant Rejection (Microbiological) Greater than99%
    Contaminant Rejection (Organic) Greater than99%
    Contaminant Rejection (Particulate) Greater than99%
    Depth (English) 17.75 in.
    Depth (Metric) 45cm
    Daily Output 16
    Turbidity Less than1
    Storage Requirements 5 to 45°C
    For Use With (Application) Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer
    Flow Rate 24L/hour
    Electrical Requirements 100/240V 50/60Hz
    Humidity Range 80%
    Feedwater Temperature (Metric) 2 to 30°C
    pH Range 4 to 10
    Particle Size Less than1/mL
    Total Organic Carbon Less than2000
    Feedwater Temperature (English) 35.6 to 86°F
    Mounting Wall
    Liquid Flow Rate ≤3
    Range (Conductivity) Less than20 Product water, Less than1500 feed water
    Purification Method Particle filtration, spherical activated Carbon, catalyst, reverse osmosis, optional final particle and sterile filtration
    Tolerance <4
    Weight (English) 48.5 lb.
    Weight (Metric) 22kg
    Product Type Reverse osmosis water system
    Bacterial Content Less than1CFU/1000mL

    • Innovative iJust technology
    • Uses unique bagtank technology with dispense gun connections
    • User-friendly, easy operation
    • Unique pre-filter technology with activated carbon, phosphate-free catalyst and 5µm particle filter
     
    Benefits:
    • Optimized water consumption
    • Meets customer's lab requirements and saves maintenance time
    • No user manual needed, intuitive operation of the menu
    • Highly efficient reduces colloids and chlorine, oxidizing agents, organic and water-soluble heavy metals

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit