Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius arium™ CellPlus Ultrafilter
For effective removal of endotoxins in cell culture applications. Sartorius arium™ CellPlus Ultrafilter is a point-of-use ultrafilter for efficient removal of endotoxins, RNase, DNase, microorganisms and particles.
Supplier: Sartorius H2OCUF
Description
- For use with arium comfort and arium mini ultrapure water systems
- Provides high safety for critical cell culture applications
- Protective bell supplied with ultrafilter additionally prevents retrograde contamination
- High-grade material of ultrafilter provides high total throughputs and optimal flow rates
- Certified quality
- Sterile-packaged
Specifications
- Membrane Material: Polysulfone
- Composite Material: Polyurethane (PUR)
- Housing Material: Acrylonitrile butadiene styrene (ABS)
- Protective Bell: Polycarbonate (PC)
- Flow rate: Up to 2.0L/min.
- Endotoxins: <0.001 EU/mL
- Bacteria: <1 cfu/100mL
- RNase: <2.9 x 10-10 Kunitz U/μL
- DNase: <1.0 x 10-5 U/μL
- Max. Operating Pressure: 87psi (6 bar)
- Max. Inlet Temperature: 50°C
- Effective Membrane Area: 0.5m2
- Dia. x H: 50 x 169mm
Specifications
Sartorius arium™ CellPlus Ultrafilter | |
Polyurethane, ABS, Polycarbonate | |
Arium comfort and arium mini ultrapure water systems | |
50°C | |
169 mm |
Up to 2.0 L/min. | |
Efficient removal of endotoxins, RNase, DNase, microorganisms and particles in cell culture applications | |
6 bar (87 psi) | |
CellPlus Ultrafilter | |
50 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction