Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ mini Compact Ultrapure Water System with Optional UV Irradiation Bundle PROMO

Sartorius™ arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap.

Manufacturer:  Sartorius™ H2OMMSETUS/DEL

 View more versions of this product

Catalog No. 14-559-040PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Simple bag exchange in less than 5 min.
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint 28 cm (11 in.) width
  • Volume dispense from 50 mL
  • For general and analytical applications at a daily need < 10 L
  • Feed water supplied to system via provided container, filled with pre-treated water

Bundle also includes:

  • 14559045 Sartorius™ arium™ mini Ultrapure Water System Accessory, Scientific Pack
  • 14557601 Sartorius™ SARTOPORE
  • 14559047 Sartorius™ arium™ mini ultrapure water system accessory, 5 L Storage Bag
Specifications

Specifications

Ultrapure water (Type 1)
Distilled water, DI, RO, EDI
<10 ppb
Benchtop
Water Purification System
18.2Mωxcm (at 25°C)
1L/min.
100 to 240V
Power cord
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit