Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius arium mini Compact Ultrapure Water System with Optional UV Irradiation Bundle PROMO
Sartorius arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap.
Manufacturer: Sartorius H20MMUVSETUS/DEL
Description
- Simple bag exchange in less than 5 min.
- No use of cleaning agents needed
- Optimized purity, due to closed system, avoiding permanent biofilm
- Intuitive menu navigation with high quality glass touch-display, developed through customer survey
- Small footprint 28 cm (11 in.) width
- Volume dispense from 50 mL
- For general and analytical applications at a daily need < 10 L
- Feed water supplied to system via provided container, filled with pre-treated water
Bundle also includes:
- 14559045 Sartorius arium mini Ultrapure Water System Accessory, Scientific Pack
- 14557601 Sartorius SARTOPORE
- 14559047 Sartorius arium mini ultrapure water system accessory, 5 L Storage Bag
Specifications
Ultrapure water (Type 1) | |
Distilled water, DI, RO, EDI | |
<5 ppb | |
Benchtop | |
Water Purification System |
18.2Mωxcm (at 25°C) | |
2L/min. | |
100 to 240V | |
Integrated UV lamp (185 | 254nm) , power cord |
Promotions
-
Sartorius
,
Fisher Scientific
,
Fisherbrand
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title