Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ mini plus Ultrapure Water System Bundle (PROMO)

The arium mini plus ultrapure water system developed to provied ASTM Type 1 and Type 3 water. The arium mini plus is directly connected to a feed water tap. Cat. No. 14-559-043 offers integrated UV lamp (185 | 254nm) to reduce TOC down to < 5 ppb.

Manufacturer:  Sartorius™ H2OMASETUS/DEL

 View more versions of this product

Catalog No. 14-559-042PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Simple bag exchange in less than 5min.
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint 28cm (11 in.) width
  • Volume dispense from 50mL
  • For general and analytical applications at a daily need <10L
  • Feed water treated by special designed pre-treatment cartridge, which consists of combination of activated carbon and reverse osmosis module

Bundle also includes:

  • 14559045 Sartorius™ arium™ mini Ultrapure Water System Accessory, Scientific Pack
  • 14557601 Sartorius SARTOPORE
  • 14559047 Sartorius™ arium™ mini ultrapure water system accessory, 5L Storage Bag
Specifications

Specifications

Ultrapure water (Type 1), Reverse osmosis water (Type 3)
Tap water
<10 ppb
Benchtop
Water Purification System
18.2Mωxcm and <20μS/cm (at 25°C)
1L/min. (Type 1)/8L/h (Type 3)
100 to 240V
Power cord
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit