Learn More
Thermo Scientific™ Arktik™ Thermal Cycler
Suitable for a wide range of applications—from individual reactions to high-throughput projects.
Specifications
Thermal Accuracy | ±0.3°C |
---|---|
Thermal Uniformity | ±0.4°C |
Product Type | Thermal Cycler |
Height (English) | 11.41 in. |
Depth (English) | 14.96 in. |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
TCA0002PROM
|
Thermo Scientific™
TCA0002PROM |
Arktik Base Unit without Gradient | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
TCA4848PROM
|
Thermo Scientific™
TCA4848PROM |
Dual Block only (2 x 48-wells) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Suitable for a wide range of applications—from individual reactions to high-throughput projects. The Thermo Scientific™ Arktik™ Thermal Cycler offers flexibility with three different interchangeable blocks: 96-well block, 384-well block and a dual block with two 48-well units. A broad temperature gradient simplifies temperature optimization. It features an easy-to-use graphical interface for protocol setup and also offers preprogrammed protocols for maximum convenience.
- Interchangeable blocks with excellent thermal precision
- Dual 48-well block for multi-user option
- Broad (up to 30°C) and accurate temperature gradient†
- Reliable and easy to use with low noise level
- Over-tightening protection system in the heated lid
- Accepts almost all standard PCR plastics
Requires:
Specifications
±0.3°C | |
Thermal Cycler | |
14.96 in. | |
29 cm | |
11.41 in. | |
4°C to 99.9°C | |
Semigraphical Programming | |
Up to 3°C/s. | |
30°C (Max.) | |
10.5 kg (23.14 lb.) |
±0.4°C | |
11.41 in. | |
29 cm | |
2 Year | |
38 cm | |
PCR | |
600 W | |
99 | |
Manually Adjustable. Over-tightening Protection System. | |
96 x 0.2 mL, 384 x 0.03 mL, 2 x 48 x 0.2 mL (Dual Block). Interchangeable |
Purchase of this instrument conveys a limited, nontransferable immunity from suit for the purchaser's own internal research and development and applied fields other than human in vitro diagnostics only under Canadian Patent 1,339,653, U.S. Patent 5,475,610 (claims 160-163 only) and non-U.S. counterpart claims as applicable.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.