Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arlington Scientific Symetry and Symetry II Mobile Lounges and Recovery Cot
Flat lounge in two widths
Specifications
Capacity | 450 lb., 204.117kg |
---|---|
Color | Navy |
Material | Fabric |
Material (Frame) | Aluminum |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
22-415-165
|
Arlington Scientific
PS620 |
32 in. | 81.28cm | 30 in. | 76.2cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
22-415-163
|
Arlington Scientific
PS610 |
32 in. | 81.28cm | 27 in. | 68.58cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Sturdy 2 in. aircraft-grade aluminum frame with ASI safety hinges
- 27 1/2 in. frame width (30 1/2 in. Symetry II)
- Technician-friendly height and design
- Independently certified for 450 lb.
- Articulating headrest at either end
- Superior, rip-stop fabric is easy to clean
Specifications
450 lb., 204.117kg | |
Navy | |
Fabric | |
Aluminum |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title