Learn More
Arlington Scientific Horizon EL Stationary Lounge
The entertainment lounge you design
$11577.00
Specifications
Capacity | 650 lb., 294.8kg |
---|---|
Dimensions (L x W) | 72 x 24 in. (182.8 x 60.96cm) |
Material | Fabric |
Product Type | Horizon EL |
For Use With (Application) | Apheresis, oncology, blood collection needs |
Includes: One pillow, two clear protective covers, storage compartment and utility tray
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-415-147
|
Arlington Scientific
LS615003 |
One pillow, two clear protective covers, storage compartment and utility tray, two adjustable armrests, four armrest mounts, two exterior electrical outlets , two control switches, Aluminum toe kick w/TV/DVD/CD |
Each for $11,577.00
|
|
Description
Choose your features including TV/VCR (with remote and stereo headphones), DVD/CD (with high-resolution screen, CD with MP3 playback, remote and stereo headphones), and Laptop (with high-resolution screen, DVD/CD player, and stereo headphones).
- Designed for staff convenience
- Multiple positioning for ultimate comfort
- Left and right arm draws from either side
- 24 in. width
Safe
- Ergonomic design reduces back strain and staff fatigue
- Certified to hold 650 lb. (294.8kg)
- Moves conveniently into the Trendelenburg position
- Technician friendly design
- Multiple positioning for ultimate patient comfort
- Intercahngeable head and footrests allow right or left draws from either side
- Adjustable armrest
- Linear actuator motor provides lasting and reliable service
- Mobile coach configurations available
- Superior tear strength fabric resists scuffs and scrapes while retaining a soft and supple feel
- Over 6 cu. ft. of storage space
- Easy-to-replace cushions
- Handy utility tray and work station available
- Four standard and 11 optional designer colors
Order Info
Available options include work station, scale mount, and warming pad. Mobile coach configurations also available. Contact your Fisher Scientific Customer Service Representative for ordering information.
Specifications
650 lb., 294.8kg | |
Fabric | |
Apheresis, oncology, blood collection needs | |
182.8cm | |
24 in. |
72 x 24 in. (182.8 x 60.96cm) | |
Horizon EL | |
72 in. | |
110/220V | |
60.96cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.