Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arlington Scientific Novax Upright Mobile Lounge
Flat, 25° or 50° positions
Manufacturer: Arlington Scientific PN614
Includes: one armrest and one head pillow
Description
- Sturdy 2 in. aircraft grade aluminum frame with Arlington Scientific safety hinges
- Easy-to-adjust headrest and footrest
- Rapidly moves to the Trendelenburg position
- Certified for 450 lb.
- Accomodates most armrests and scales
- Ideal for mobile apheresis
- Setup and take down in 30 seconds
- Superior, rip-stop fabric is easy to clean
Specifications
450 lb., 204.117kg | |
204.117kg | |
24 in. | |
Fabric | |
Novax porTable lounge | |
63.5 x 20.32cm | |
59.69cm |
450 lb. | |
Navy | |
60.96cm | |
Aluminum | |
25 x 8 in. | |
23.5 in. | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title