Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Parallax Portable Mobile Lounge and Recovery Cot

Designed to lie completely flat

Specifications

Capacity 450 lb., 204.117kg
Color Navy
Dimensions (L x W x H) 76 x 27 x 18 in. (193 x 68.58 x 45.72cm)
Material Fabric
Material (Frame) Aluminum
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
22-415-161
View Documents
Arlington Scientific
PP607
Parallax porTable lounge This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Sturdy 2 in. aircraft-grade aluminum frame with Arlington Scientific safety hinges
  • 27 1/2 in. frame width (30 1/2 in. Symetry II)
  • Technician-friendly height and design
  • Independently certified for 450 lb.
  • Articulating headrest at either end
  • Superior, rip-stop fabric is easy to clean

Specifications

Specifications

450 lb., 204.117kg
76 x 27 x 18 in. (193 x 68.58 x 45.72cm)
Aluminum
Navy
Fabric
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit