Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Space Saver Stationary Lounges
SDP

Ergonomic design reduces back strain and staff fatigue

Manufacturer:  Arlington Scientific LS611004

 View more versions of this product

Catalog No. 22-415-143


Add to cart

Includes: One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies)

Description

Description

Available in two widths (20 in. or 24 in.) and three models: electric for easy positioning; manual for use in areas without access to power; and coach for use in mobile blood vehicles (12 in. shorter and without under chair storage)

  • Left and right arm draws from either side
  • Multiple positioning including Trendelenberg position
  • Hold up to 650 lb. (294.8kg)
  • Linear actuator motor provides lasting and reliable service
  • Low entry and exit height
  • Five easy-to-replace cushions — seamless to reduce exposure to bloodborne pathogens
  • Fabric contains an agent to protect against bacterial and fungal microorganisms

Functional

  • Technician friendly design
  • Multiple positioning for ultimate patient comfort
  • Intercahngeable head and footrests allow right or left draws from either side
  • Adjustable armrest
  • Linear actuator motor provides lasting and reliable service
  • Mobile coach configurations available
Convenient
  • Superior tear strength fabric resists scuffs and scrapes while retaining a soft and supple feel
  • Over 6 cu. ft. of storage space
  • Easy-to-replace cushions
  • Handy utility tray and work station available
  • Four standard and 11 optional designer colors

Specifications

Specifications

72 x 24 x 27 in. (182.8 x 60.96 x 68.6 cm)
27 in.
One armrest, clear protective covers and one storage compartment (stores up to 6 cu. ft. of supplies),one center mounted power switch, two aisle facing armrest mounts
182.8 cm
24/110/220 V
60.96 cm
650 lb.
294.8 kg
Apheresis, oncology, blood collection needs
68.6 cm
72 in.
Fabric
24 in.
Yes
Mobile Coach
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit