Arlington Scientific Space Saver Stationary Lounges

Ergonomic design reduces back strain and staff fatigue

Manufacturer: Arlington ScientificSupplier Diversity Partner LS611001

 View more versions of this product

Catalog No. 22-415-140

  Check Availability
Add to Cart

    Specifications

    Length (English) 72 in.
    Capacity 650 lb., 294.8kg
    Capacity (Metric) 294.8kg
    Material Fabric
    With Armrest Yes
    Length (Metric) 182.8cm
    Includes One armrest, two armrest mounts
    Width (English) 20 in.
    Voltage 110/220V
    Height (Metric) 68.6cm
    Dimensions (L x W x H) 72 x 20 x 27 in. (182.8 x 50.8 x 68.6cm)
    Capacity (English) 650 lb.
    Product Type Electric model
    For Use With (Application) Apheresis, oncology, blood collection needs
    Width (Metric) 50.8cm
    Height (English) 27 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit