Arlington Scientific Space Saver Stationary Lounges

Ergonomic design reduces back strain and staff fatigue

Manufacturer: Arlington ScientificSupplier Diversity Partner LS611002

 View more versions of this product

Catalog No. 22-415-142

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 294.8kg
    Product Type Mobile coach
    With Armrest Yes
    Length (Metric) 182.8cm
    Includes Two aisle facing armrest mounts, one armrest, one center mounted power switch
    Width (English) 20 in.
    For Use With (Application) Apheresis, oncology, blood collection needs
    Voltage 24, 110, 220V
    Dimensions (L x W x H) 72 x 20 x 27 in. (182.8 x 50.8 x 68.6cm)
    Length (English) 72 in.
    Capacity 650 lb., 294.8kg
    Capacity (English) 650 lb.
    Material Fabric
    Width (Metric) 50.8cm
    Height (English) 27 in.
    Height (Metric) 68.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit