Armor Holdings™ QuikStep™ Ladders

Ideal choice for numerous police, firefighting, and emergency response applications

Manufacturer: ARMOR SAFETY PRODUCTS COMPANY QAB006

 View more versions of this product

Catalog No. 19-500-247

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 72 x 29.5 x 1.8 in. (182 x 74.93 x 4.57cm)
    Height (English) 1.8 in.
    Height (Metric) 4.57cm
    Includes Nylon carry bag with wrap around handles, Velcro™ closure, padded Nylon backpack
    Length (English) 72 in.
    Length (Metric) 182cm
    Width (English) 29.5 in.
    Width (Metric) 74.93cm
    Color Black
    Material Aluminum Alloy, Stainless Steel

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit