Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Arsenal™ 5143 General Duty Gear Backpack
Click to view available options
Color:
Black
Realtree Xtra™ Camouflage
Description
- Durable material withstands wear and tear
- 1680D ballistic polyester base reinforces the bottom for ultimate durability
- Heavy-duty webbing straps on top to carry by hand
- Padded shoulder straps for increased comfort under heavy loads
- Design for maximum storage and easy accessibility
- Heavy-duty zippers to secure gear inside the backpack
- Top cover flap for protection from the elements
- Internal padded computer sleeve in main pouch protects your devices
- Small essential exterior pocket stores pens, pencils, cell phone, etc
Specifications
Size | 37 L |
Dimensions (L x W x H) | 15 x 8 x 19 in. (38 x 20 x 48 cm) |
Material | 600D Polyester |
Color | Black |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction