Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Art/Planning Tables

Designed for use in any environment from art and general planning to sewing and model construction.
Supplier: Diversified Spaces™ PT62M26
Description
- Base constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars
- Unique attachment of top prevents table from racking or rocking
- Coated with an earth-friendly UV finish
- Choose from plain, book compartment or tote tray units
- Book compartment measures: 12.06D x 34.5W x 2.25 in.H
- Tote measures: 19D x 13.5W x 3.5 in.H
- Standard height (30 in.H) or elementary height (26 in.H)
- 1.75 in. solid maple top or 1.25 in. plastic laminate with 3 mm PVC edging in either birch or almond color
- Overall size: 42D x 60 in.W
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
42 in. | |
106.6 x 152.4 x 66.04 cm (42 x 60 x 26 in.) | |
26 in. | |
Maple | |
60 in. | |
Maple |
106.6 cm | |
Earth-friendly UV | |
66.04 cm | |
Plain | |
152.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title