Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
$167.00 - $271.00
Specifications
Filtered | Non-filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Compatibility | Rainin™ LTS™ LiteTouch™ |
Format | Rack |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
21-402-503
|
Thermo Scientific™
372105 |
20L, Non-Filtered, Sterile, Rack | 20 μL | Red |
Pack of 960 for $192.00
Case of 5 PK for $959.00 |
|
21-402-504
|
Thermo Scientific™
372205 |
20L, Non-Filtered, Non-sterile, Rack | 20 μL | Red |
Pack of 960 for $167.00
Case of 5 PK for $755.00 |
|
21-402-505
|
Thermo Scientific™
375105 |
200L, Non-Filtered, Sterile, Rack | 200 μL | Green |
Pack of 960 for $271.00
Case of 5 PK for $1,248.00 |
|
21-402-506
|
Thermo Scientific™
375205 |
1200L, Non-Filtered, Non-sterile, Rack | 1200 μL | Yellow |
Pack of 960 for $175.00
Case of 5 PK for $875.00 |
|
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
Specifications
Non-filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Rack | |
Rainin™ LTS™ LiteTouch™ |
Natural | |
Rainin™ LTS™ LiteTouch™ | |
Universal | |
SoftFit L |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.