Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Manufacturer:  Thermo Scientific™ 3782

 View more versions of this product

Catalog No. 21-236-06



Add to cart

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.

 

  • Non-Filtered tips are available in sterile and non-sterile
  • Available racked or in hinged racks
Hinged Racks
  • Covers can be used as hinged or lift-off style
  • Easy, one-hand operation of locking clasp
  • Pipet tip inserts clip securely into racks but are easy to remove
  • Empty rack part numbers allow for easy conversion to Reload System
  • All components are completely recyclable and contain recycling symbols
  • Economical and environmental design reduces waste and saves bench space

 

Specifications

Specifications

Blue
1000 μL
Non-sterile
1000L
8.61cm
Rainin™ LTS™ LiteTouch™
Rainin™ LTS™ LiteTouch™
Universal Fit
1000L, Non-Filtered, Non-sterile, Rack
Non-filtered
Natural
3.39 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
SoftFit L
Rack
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit