Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Asbestos Warning Pipe Markers, Legend: CAUTION ASBESTOS
For identifying asbestos or asbestos free pipes. Brady Asbestos Warning Pipe Markers are made of durable vinyl suitable for indoor or outdoor environments.
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Color | Black, Yellow |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Asbestos Warning Pipe Markers |
Catalog Number | Mfr. No. | Description | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Size (Metric) | Price | Quantity & Availability | ||||
19-112-014
|
Brady™
97542 |
Style IHV | 609.6 x 101.6 mm (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-112-015
|
Brady™
97543 |
Style I | 355.6 x 57.15 mm (W x H) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Comply with ASME (ANSI) standards
- Industrial grade adhesive
- Include peel-to-release coated paper backing
Specifications
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
Asbestos Warning Pipe Markers | |
Pipe and valve marking | |
50.8 mm |
Black, Yellow | |
Pressure-sensitive Vinyl (B-946) | |
Legend: CAUTION ASBESTOS | |
2 in. | |
203.2 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title