Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Asbestos Warning Pipe Markers, Legend: DANGER ASBESTOS

For identifying asbestos or asbestos free pipes. Brady Asbestos Warning Pipe Markers are made of durable vinyl suitable for indoor or outdoor environments.

$3.67 - $6.26

Specifications

Product Type Asbestos Warning Pipe Markers
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Adhesive Type Acrylic, Permanent, Cold Temperature
Display Text Legend: DANGER ASBESTOS
View More Specs

Products 2
Catalog Number Mfr. No. Description Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Description Size (Metric) Price Quantity & Availability  
19-112-016
View Documents
Brady™
97544
Style IHV 609.6 x 101.6 mm (W x H)
Each for $6.26
Add to cart
 
19-112-017
View Documents
Brady™
97545
Style I 355.6 x 57.15 mm (W x H)
Each for $3.67
Add to cart
 
Description

Description

  • Comply with ASME (ANSI) standards
  • Industrial grade adhesive
  • Include peel-to-release coated paper backing
Specifications

Specifications

Asbestos Warning Pipe Markers
Pressure-sensitive Vinyl (B-946)
Legend: DANGER ASBESTOS
203.2 mm
Die-cut
Acrylic, Permanent, Cold Temperature
Pipe and valve marking
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit