Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
- Particle provides a thin porous shell of high-purity silica surrounding a solid silica core
- Very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell, and the small overall particle size of 5 μm
- AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
- Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
- The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
- AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 5 cm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Surface Area | 90 m2/g |
| USP Type | L1 |
| Stationary Phase | AQ-C18 |
| Product Line | Ascentis |
| Matrix | AQ-C18 Phase/Fused-Core™ Silica Particle Platform |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction