Ashton Pumpmatic Pumpmatic™ Liquid-Dispensing System Available on GSA/VA Contract for Federal Government customers only.

Rapid, drop-free fluid sampling, transferring, and dispensing

Manufacturer: ASHTON PUMPMATIC INC ASHTON101

 View more versions of this product

Catalog No. 22-246658

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.03 oz.
    Capacity (Metric) 1mL
    Disposable Yes
    Product Type Sampling/Dispensing Syringe
    Material Polystyrene
    Capacity 0.03 oz., 1mL
    Sterile Yes
    Packaging Individually wrapped

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit