Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series AlumiTin 9mm Vial , Cap and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with AlumiTin vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Manufacturer: DWK Life Sciences 761030RTA
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
Red | |
Borosilicate Glass (Type 1) | |
2 mL | |
PTFE/Silicone | |
Assembled Kit | |
Screw Thread | |
9 mm |
12 mm | |
No | |
PTFE/Silicone | |
100 | |
Polypropylene | |
32 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title